Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Partitions


(2,076 Items)
Sub Category
Steel (352)
Remove
Urinal Screen w/ Wall Mounting Bracket - 18"W x 42"H Gray
Remove

      Items
Urinal Screen w/ Wall Mounting Bracket - 18"W x 42"H Gray Urinal Screen w/ Wall Mounting Bracket - 18"W x 42"H Gray


Urinal Screen w/ Wall Mounting Bracket - 18"W x 42"H Gray
Urinal Screen w/ Wall Mounting Bracket - 18"W x 42"H Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB261233GY
Price: $124.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

POLYMER WALL MOUNT URINAL SCREENS
Polymer wall mount urinal screens provide privacy between urinals in public restrooms. Polymer urinal screen partitions are 1" thick and made using solid polymer resin for impact and corrosion resistance. Corners and edges have a rounded radius for safety. Includes 41" long aluminum mounting bracket. Allows easy wall mount installation.

Product Specifications
WIDTH INCHES 18
HEIGHT INCHES 42
CONSTRUCTION Polymer
MANUFACTURERS PART NUMBER 5918UGD / 12175 / 15747
DESCRIPTION Urinal Screen w/ Wall Mounting Brackets
BRAND Metpar
COLOR FINISH Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Urinal Screen Hardware Kit

Urinal Screen Hardware Kit

From $39.95
select
Qty: Add to Cart
Polymer Complete In-Corner Compartment 36" Wide - Gray

Polymer Complete In-Corner Compartment 36" Wide - Gray

From $809.00
select
Qty: Add to Cart
Polymer Partition Panel - 54-3/4" W x 55" H Gray

Polymer Partition Panel - 54-3/4" W x 55" H Gray

From $352.95
select
Qty: Add to Cart
San Jamar® Quantum® Classic 12-13" JBT Dispenser - Blue

San Jamar® Quantum® Classic 12-13" JBT Dispenser - Blue

From $42.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)