Frost Baby Changing Station - White - 1125

Rollover image to zoom in

Click image to enlarge

Frost Baby Changing Station - White - 1125

Item #: WBB709998

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FrostĀ Child Changing Station with its four inch depth can be installed in any location. Static load capacity: 250 pounds. Four-inch depth complies with A.D.A. and ANSI A117.1 Handicapped accessibility. Oversized hinge and safety stop system. Safe and convenient sturdy child protection strap. Multilingual instructions, integral diaper bag hooks, easy opening and closing. Deep concave changing surface. Tamper proof hardware. Fully sealed polyethylene components allows easy cleaning. Smooth exposed surfaces and concealed pneumatic gas spring mechanism. Built-in liner dispenser accepts standard multifold towels (sold separately).

Product Specifications

    • WIDTH INCHES35-7/8
    • DEPTH INCHES20-3/8
    • HEIGHT INCHES22-1/4
    • COLOR FINISHCream
    • BRANDFrost
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBaby Changing Table
    • MANUFACTURERS PART NUMBER1125
    • MOUNT TYPEWall Mount
    • TYPEHorizontal
    • WEIGHT LBS17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $158.95 with this comparable product +
Item #: WB237622
globalindustrial.com
Ships same day.
$159.00

with FREE shipping today! (within the contiguous US)