Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

"24""W x 30""H Shown"

A&J Washroom Angle Frame Mirror U700-1830, 18"W x 30"H, Plate Glass Surface
See all 290 items in product family

A&J Washroom Angle Frame Mirror U700-1830, 18"W x 30"H, Plate Glass Surface

Item #: WBB924340

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Angle Frame Mirror U700-1830, 18"W x 30"H, Plate Glass Surface

Fabricated of #18 gauge stainless steel with #4 satin finish. Frame miters are ground smooth and polished. Multiple reflective surfaces available. Mirror comes with a 15 year warranty against silver spoilage. 1/4" Thick Type 1 Transparent Flat Type, Class 1 mirror, and #20 Guage Pre-Plated Steel Galvanized Steel With Mounting points.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES--
    • HEIGHT INCHES30
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed
    • MANUFACTURERS PART NUMBERU700-1830
    • STYLEWithout Shelf
    • FINISHSatin
    • FRAME TYPEAngle Frame Mirror
    • GLASS TYPEPlate Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:26