Better Living Products Frameless Shower Mirror - 13545
See all 175 items in product family

Better Living Products Frameless Shower Mirror - 13545

Item #: WBB1193103

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Accessories
Better Living Products Frameless Shower Mirror - 13545

The Shower Mirror makes grooming in the shower a much easier task for men and women alike. The hook perfectly stores one razor and the mirror easily lifts off for an up-close shave. Modern and simplistic, the Shower Mirror has a stylish frameless design to prevent the accumulation of water and residue. The hook perfectly stores one razor and the mirror easily lifts off for an up-close shave. It's also simple to rinse the mirror under water and keep it from fogging up. The slim design allows the front and back of the shower mirror to reach identical temperature levels once rinsed, activating the mirror's fog-free properties.
  • Fog-free, shatter-proof acrylic mirror
  • Chrome hook with integrated razor holder
  • Ultra-lightweight and easy to hold in wet conditions
  • Clean and simple frameless design
  • Easily installs without tools, using industrial strength double faced tape (included)


Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES12
    • COLOR FINISHChrome
    • BRANDBetter Living Products
    • DESCRIPTIONShower
    • MANUFACTURERS PART NUMBER13545
    • PACKAGE QUANTITY1
    • STYLEAnti-Fog
    • WEIGHT LBS0.3
    • GLASS TYPEAcrylic
    • FRAME TYPEFrameless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!