Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Roval™ Inter-Lok Stainless Steel Framed Mirror - Plate Glass - 18 x 36 - 20650-1836

Rollover image to zoom in

Click image to enlarge

See all 290 items in product family

ASI® Roval™ Inter-Lok Stainless Steel Framed Mirror - Plate Glass - 18 x 36 - 20650-1836

Item #: WBB481498

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $324.00 Save up to 42%
Price: $187.95
Product Information
Customer Review
Product Q&A
Accessories
Roval™ Inter-Lok Stainless Steel Framed Mirror, Plate Glass - 18"W x 36"H

Roval™ Stainless Steel Mirror with gently radiused edges uniquely complement the curves of the ASI Roval™ Collection. Frame fabricated of 18 gauge type 304 stainless steel with satin finish and polished seamless mitered corners. 1/4" (6.4 mm) thick plate glass mirror. Dimensions: 18"W x 3/4"D x 36"H.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES3/4
    • HEIGHT INCHES36
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed
    • MANUFACTURERS PART NUMBER20650-1836
    • STYLEWithout Shelf
    • TYPEMirror
    • FRAME TYPEInter-lok Frame
    • GLASS TYPEPlate Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!