Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Shelf U7712-24, 24"W x 12"D, Surface Mounted
See all 44 items in product family

A&J Washroom Shelf U7712-24, 24"W x 12"D, Surface Mounted

Item #: WBB923988

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Shelf U7712-24, 24"W x 12"D, Surface Mounted

Fabricated of #18 gauge stainless steel. All edges are turned down 1/2" with front edges turned down & back 1/2" for maximum strength and rigidity. All corners are deburred and polished smooth for safety. Brackets are fabricated of #16 ga stainless steel permanently welded to shelf with exposed mounting points. Brackets are spaced maximum 30" centerline. Surface mounted shelf 12"D. (305mm).

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERU7712-24
    • MOUNT TYPESurface Mounted
    • STYLEStandard
    • TYPEShelf
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!