Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Shelf U790, Satin, Recessed
See all 44 items in product family

A&J Washroom Shelf U790, Satin, Recessed

Item #: WBB923594

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Shelf U790, Satin, Recessed

Fabricated of #16 gauge stainless steel with #4 satin finish. Exposed mounting. Wall opening dimensions 15-3/4"W x 6-1/2"H x 4"D.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES4-1/4
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERU790
    • MOUNT TYPERecessed
    • STYLEStandard
    • TYPEShelf
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!