Bobrick® Automatic Lavatory Mounted Soap Dispenser Starter Kit - B826.18
See all 20 items in product family

Bobrick® Automatic Lavatory Mounted Soap Dispenser Starter Kit - B826.18

Item #: WBB489392

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $216.30 Save up to 43%
Price: $124.37
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Automatic Lavatory Mounted Soap Dispenser Starter Kit

Eliminate cross contamination and reduce soap usage and waste with this Automatic Lavatory Mounted Soap Dispenser Starter Kit. Touch-free sensor detects user's hand to automatically dispenser controlled amount (0.8ml) of soap, with an activation range of 4" from sensor lens. Spout cover constructed of bright polished chrome. Dispenses 1000 hand washes per 800ml, 2000 hand washes per 1600 ml of OneShot® soap refills. Red LED light blinks when soap refill is low. Yellow LED light blinks when battery life is low (average battery life of 100 soap refills or two years). Water-resistant battery compartment and motor housing. Mounts through 1" diameter hole in lavatory or countertop. Maximum countertop thickness 2". Spacer for use with lavatory rim 3/4" or greater is included. Meets Barrier-Free accessibility standards. Kit includes: soap dispenser, one 800ml lotion soap refill, and 4 Alkaline D Cell batteries.

Product Specifications

    • BRANDBobrick
    • DESCRIPTIONStarter Kit
    • FOR USE WITHTouch-Free Soap Dispenser
    • MANUFACTURERS PART NUMBERB-826.18
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:27