Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® Counter Mount Automatic Bulk Foam Soap Dispenser - B828
See all 20 items in product family

Bobrick® Counter Mount Automatic Bulk Foam Soap Dispenser - B828

Item #: WB640261

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $422.40 Save up to 42%
Price: $242.88
Product Information
Customer Review
Product Q&A
Accessories
Bobrick SureFlo® Automatic, Counter-Mounted Foam Soap Dispenser features a chrome finish for design continuity, convenient top-filling for labor savings, while "touch free" minimizes cross contamination. Post consumer waste reduction by 57% contributes to sustainability while unique portion control features optimizes patron satisfaction with operating budget. Capacity: 1 L (34 fl. oz.).

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6-3/4
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES3
    • CAPACITY1000 ml
    • COLOR FINISHChrome
    • BRANDBobrick
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBulk Foam Soap Dispenser
    • MANUFACTURERS PART NUMBERB828
    • STYLECounter Mount Automatic
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:44