Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Liquid Soap Dispenser U135EA, 27 Oz, Automatic, Surface Mounted
See all 21 items in product family

A&J Washroom Liquid Soap Dispenser U135EA, 27 Oz, Automatic, Surface Mounted

Item #: WBB923530

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $105.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Liquid Soap Dispenser U135EA, 27 Oz, Automatic, Surface Mounted

Fabricated of #22 gauge stainless steel with a #4 satin finish. Holds 17 fl oz. of liquid soap or hand sanitizer. A refill indicator displays remaining product.

Product Specifications

    • WIDTH INCHES4-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES10-1/2
    • CAPACITY798 ml
    • COLOR FINISHStainless Steel
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONLiquid Soap Dispenser
    • MANUFACTURERS PART NUMBERU135EA
    • MOUNT TYPESurface
    • STYLEWall Mount Automatic
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:44