Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manual 1000 ml Bulk Foam Soap Dispenser - White SF2111-17
See all 112 items in product family

Manual 1000 ml Bulk Foam Soap Dispenser - White SF2111-17

Item #: WB640426

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
WALL MOUNT MANUAL SOAP DISPENSERS
Palmer 1000mL Manual Bulk Foam Soap Dispenser - White

Wall Mount Manual Soap Dispensers are ideal for offices, schools, hospitals, restaurants and more. Palmer 1000mL Manual Bulk Foam Soap Dispensers are made with white plastic and feature a window for easy view of soap level. Curved design allows water to easily run off. Foam pump administers 0.7 mL per use. Holds up to 1000mL.

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES10-1/4
    • CAPACITY1000 ml
    • COLOR FINISHWhite
    • BRANDPalmer Fixture
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSF2111-17
    • STYLEWall Mount Manual
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this be screwed to the wall instead of using the tape?

Question Asked By: Tania , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:44