ASI® Roval™ Automatic Deck Mounted Soap Dispenser - 20333

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

ASI® Roval™ Automatic Deck Mounted Soap Dispenser - 20333

Item #: WBB481479

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $160.00 Save up to 42%
Price: $92.95
Product Information
Customer Review
Product Q&A
Accessories
Roval™ Automatic Deck Mounted Soap Dispenser

Roval™ Automatic Deck Mounted Soap Dispenser is constructed of polished type 304 stainless steel on exposed surfaces with battery-operated, hands-free sensor. LEDs indicate function, battery condition and soap supply level on face front. Translucent tank holds 54 oz. (1600 ml) of liquid soap. Dimensions: 2-1/2"W x 3-7/8"D x 3-3/8"H. Chrome finish.

Product Specifications

    • WIDTH INCHES2-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES3-1/2
    • CAPACITY1600 ml
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAutomatic Soap Dispenser
    • MANUFACTURERS PART NUMBER20333
    • STYLECounter Mount Automatic
    • TYPELiquid
    • WEIGHT LBS3-3/5

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

2nd unit

Your review: First one failed after about 2 years, the pump gave up. Mounted in a kitchen and use washing liquid that we water down. Works best when mains powered.

Pros: You can use any liquid soap. Water down if too thick.

Cons: Shame the first one only lasted 2 years.

Is this review helpful?

Works well

Your review: Wanted to find a dispenser that could be used with dish washing soap. We had gone through 3 manual units and they all eventually packed up. They also created water stains when in use. I looked at another automatic dispenser that could not be refilled and you had to use their own hand washing soap, that would not work. Easy to fit and fill. A light shows when battery low and when it thinks you need to add fluid. Quiet and works well. Next step is to get an automatic faucet now..

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed