ASI® Roval™ Recessed Dual Sanitary Dispenser Free Operation - 204684-F

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

ASI® Roval™ Recessed Dual Sanitary Dispenser Free Operation - 204684-F

Item #: WBB481488

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $976.00 Save up to 46%
Price: $ 529.00
Product Information
Customer Review
Product Q&A
Accessories
Roval™ Recessed Dual Sanitary Dispenser Free Operation

Roval™ Recessed Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H.

Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4

Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 23 capacity
Tampax
Modess Tampons

Product Specifications

    • WIDTH INCHES16-27/32
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES27-1/4
    • CAPACITY31 Napkins/22 Tampons
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER204684-F
    • MOUNT TYPERecessed
    • STYLEFree
    • TYPESanitary Napkin/Tampon Dispenser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!