Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roval™ Surface Mounted Dual Sanitary Dispenser 50 Cent Operation - 204684-9-50

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Roval™ Surface Mounted Dual Sanitary Dispenser 50 Cent Operation - 204684-9-50

Item #: WBB481490

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,200.00 Save: up to 44%
Price: $672.00
Product Information
Product Q&A
Accessories
Roval™ Surface Mounted Dual Sanitary Dispenser 50 Cent Operation

Roval™ Surface Mounted Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. 50 cent operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H.

Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4

Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 23 capacity
Tampax
Modess Tampons

Product Specifications

    • WIDTH INCHES16-27/32
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES27-1/4
    • CAPACITY31 Napkins/22 Tampons
    • COLOR FINISHStainless
    • BRANDASI Roval
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER204684-9-50
    • MOUNT TYPESurface
    • STYLE50ยข
    • TYPESanitary Dispenser
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.