ASI® Surface Mounted End Stall Sanitary Napkin Disposal - 0473-A

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

ASI® Surface Mounted End Stall Sanitary Napkin Disposal - 0473-A

Item #: WBB201883

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.00 Save up to 43%
Price: $73.95
Product Information
Customer Review
Product Q&A
Accessories
SANITARY NAPKIN DISPOSALS
Conveniently Dispose Of Sanitary Napkins And Tampons With These Units.


Sanitary napkin disposals offer a 1.5 gallon capacity for dry, solid waste. Doors and cabinet are made of 22 gauge Type 304 stainless steel alloy. All exposed surfaces have a #4 satin finish. Doors feature an international graphic symbol for waste disposal. Surface Mounted End Stall Sanitary Napkin Disposal has a door with a full length 3/16" dia. stainless steel piano hinge that is spring loaded for automatic closing. Includes removable waste container with safety-edged finger grip.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES4
    • HEIGHT INCHES15-1/4
    • CAPACITY1-1/2 Gallon
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0473-A
    • MOUNT TYPESurface
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • TYPESanitary Receptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What direction does the door open to empty trash? Or what side is the hinge on?

Question Asked By: Paula , May 14, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result