Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Concealed Mounting Grab Bar - 36

Rollover image to zoom in

Click image to enlarge

See all 321 items in product family

ASI® Concealed Mounting Grab Bar - 36"W - 3201-36

Item #: WBB201927

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.80 Save: up to 37%
Price: $36.95
Product Information
Product Q&A
Accessories
CONCEALED MOUNTING GRAB BAR
Grab Bars Provide A Convenient Place To Hold Onto When In Showers And Bathrooms To Assist Handicapped Individuals.


Bars are made of 18 gauge Type 304 stainless steel tubing with a satin finish. Mandrell bending process ensures uniform bar diameters. Heliarc welding for strength. Flange is 3" diameter x 1/2"D and is made using 11 gauge type 304 stainless steel with a satin finish. Tenon plate is 13 gauge with slotted screw holes. Flange is secured to concealed tenon plate with 3 stainless steel Allen head screws. Helps comply with ADA guidelines and regulations. Bar is 36"W.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES3
    • HEIGHT INCHES1-1/2
    • CAPACITY LBS250
    • COLOR FINISHSatin
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER3201-36
    • TYPESingle Wall
    • DIAMETER INCHES1-1/2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.