Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Concealed Snap Flange Grab Bar UG3-K1632L, 16" x 32", 1.5"Dia., Config. K
See all 139 items in product family

A&J Washroom Concealed Snap Flange Grab Bar UG3-K1632L, 16" x 32", 1.5"Dia., Config. K

Item #: WBB923895

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Concealed Snap Flange Grab Bar UG3-K1632L, 16" x 32", 1.5"Dia., Config. K

1-1/2" bar diameter. Snap flange. Fabricated of #18 gauge stainless steel with a #4 satin finish. All bends are formed by an automatic mandrel bending process. All bars maintain a constant 1-1/2" offset. Bars with a 1-1/2" offset clearance will support loads in excess of 900 lbs when properly installed. Bars with greater offsets will support loads up to 250 lbs when properly installed. Snap flanges are fabricated of 3" diameter, 3/8" deep drawn #22 ga stainless steel with #4 satin finish to match tubing. Flanges have dimples that secure over mounting plate.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES16
    • DEPTH INCHES--
    • HEIGHT INCHES32
    • CAPACITY LBS900
    • COLOR FINISHSatin
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONConcealed Snap Flange Grab Bar
    • MANUFACTURERS PART NUMBERUG3-K1632L
    • TYPESingle Wall
    • FINISHSatin
    • DIAMETER INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!