Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Exposed Flange Grab Bar UG120X-A32, 32", 1.25"Dia., Config. A, Peened Grip
See all 338 items in product family

A&J Washroom Exposed Flange Grab Bar UG120X-A32, 32", 1.25"Dia., Config. A, Peened Grip

Item #: WBB923879

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Exposed Flange Grab Bar UG120X-A32, 32", 1.25"Dia., Config. A, Peened Grip

1-1/4" bar diameter. Exposed Flange. Peened safety grip. Fabricated of #18 ga stainless steel with a #4 satin finish. All bends are formed by an automatic mandrel bending process. All bars maintain a constant 1-1/2" offset. Bars with a 1-1/2" offset clearance will support loads in excess of 900 lbs when properly installed. Bars with greater offsets will support loads up to 250 lbs when properly installed. Flanges are fabricated of 3" diameter, #11 ga stainless steel with #4 satin finish to match tubing. Flanges are heliarc welded to bar to form a one piece construction. Each flange has three (3) mounting points (1/4" dia.).

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES32
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • CAPACITY LBS900
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONExposed Flange Grab Bar
    • MANUFACTURERS PART NUMBERUG120X-A32
    • STYLEPeened Grip
    • TYPESingle Wall
    • FINISHSatin
    • DIAMETER INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:24