Frost Swing Up Safety Grab Bar - White - 1055S

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Frost Swing Up Safety Grab Bar - White - 1055S

Item #: WBB710017

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 164.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tubing is either 16 gauge type 304 1-1/4" O.D. (outside diameter) stainless steel with exposed surfaces in polished satin finish or 16 gauge steel with white finish. Grab bar must be securely fastened to wall to withstand the load it is intended to support. Will sustain loads of 250 lbs under it's intended use. Mandrel bending process on all curves maintains uniform bar diameter. Grab bar is manually lowered to horizontal support position and raised for departure. A locking system enables the flip up grab bar to be locked in either a horizontal or retracted position.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES--
    • HEIGHT INCHES11
    • CAPACITY LBS250
    • COLOR FINISHSatin
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGrab Bar
    • MANUFACTURERS PART NUMBER1055S
    • MOUNT TYPEWall Mount
    • TYPESwing Up
    • WEIGHT LBS13
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!