Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Swing-Up Grab Bars UG120-W, 29", 1.25"Dia., W/Toilet Tissue Holder, Config. W
See all 9 items in product family

A&J Washroom Swing-Up Grab Bars UG120-W, 29", 1.25"Dia., W/Toilet Tissue Holder, Config. W

Item #: WBB924180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $279.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Swing-Up Grab Bars UG120-W, 29", 1.25"Dia., W/Toilet Tissue Holder, Config. W

1-1/4" bar diameter. Exposed Flange. Fabricated of #18 ga, stainless steel with a #4 satin finish. All bends formed by an automatic mandrel bending process which maintains a uniform bar diameter around bends. Intermediate supports designed to accommodate optional toilet tissue holder.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • CAPACITY LBS250
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSwing-Up Grab Bar w/Toilet Tissue Holder
    • MANUFACTURERS PART NUMBERUG120-W
    • TYPESwing Up
    • DIAMETER INCHES1-1/4
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:62