Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airforce™ Hand Dryer 120V - White - J-974
See all 166 items in product family

Airforce™ Hand Dryer 120V - White - J-974

Item #: WB260438A

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $614.00 Save up to 47%
Price: $ 322.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Airforce™ Hand Dryer 120V - White - J-974
White Finish Housing – 120V
Automatic touch free hand dryer utilizes an innovative warm air multi-jet technology that dries hands in 12 seconds. Automatic hand dryer provides fast dry times and low energy costs. Automatic infrared activation ensures optimum hygiene levels. Touch free hand dryer features SteriTouch® anti-microbial technology that reduces the spread of harmful bacteria, mold and fungi. Sleek design prevents dirt from collecting and is easy to clean. Die cast aluminum housing. Universal brush type, thermally protected motor provides 34,000 RPM and a 40°F temperature rise. PC/ABS internal housing components are flame retardant. GreenSpec® listed. UL listed.

Product Specifications

    • WIDTH INCHES8-9/10
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES10-7/10
    • COLOR FINISHWhite
    • AMPS9.6
    • BRANDWorld Dryer
    • CONSTRUCTIONAluminum
    • DESCRIPTIONAutomatic Hand Dryer
    • HORSEPOWER34,000 RPM
    • MANUFACTURERS PART NUMBERJ-974
    • STYLEAirforce
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1100
    • ACTIVATIONAutomatic
    • DECIBELS88
    • HERTZ60

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good product.

Your review: Good product, it's pretty loud but otherwise works well.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed