Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,637 Items)
Sub Category
Hand Dryers (228)
Remove
Airforce™ Hand Dryer 208/230V - Black
Remove

      Items
Airforce™ Hand Dryer 208/230V - Black Airforce™ Hand Dryer 208/230V - Black


Airforce™ Hand Dryer 208/230V - Black
Airforce™ Hand Dryer 208/230V - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB242185B
List Price $656.00    Save 43%
Price: $372.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

AIRFORCE™ AUTOMATIC HAND DRYER
Black Finish Housing – 208/230V
Automatic touch free hand dryer utilizes an innovative warm air multi-jet technology that dries hands in 12 seconds. Automatic hand dryer provides fast dry times and low energy costs. Automatic infrared activation ensures optimum hygiene levels. Touch free hand dryer features SteriTouch® anti-microbial technology that reduces the spread of harmful bacteria, mold and fungi. Sleek design prevents dirt from collecting and is easy to clean. Die cast aluminum housing. Universal brush type, thermally protected motor provides 34,000 RPM and a 40°F temperature rise. PC/ABS internal housing components are flame retardant. GreenSpec® listed. UL listed.

Product Specifications
WIDTH INCHES 8-9/10
DEPTH INCHES 6-1/2
HEIGHT INCHES 10-7/10
COLOR FINISH Black
AMPS 4.8
BRAND World Dryer
CONSTRUCTION Aluminum
DESCRIPTION Automatic Hand Dryer
HORSEPOWER 34,000 RPM
STYLE Airforce
TYPE Automatic
VOLTAGE 208-230
WATTAGE 1100
HERTZ 60
ACTIVATION Automatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
24 Gallon Square Steel Waste Receptacle - Stainless Steel

24 Gallon Square Steel Waste Receptacle - Stainless Steel

From $284.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)