Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmax High Speed Auto 115V Dryer, Brushed SS - DXM5-973
See all 167 items in product family

Airmax High Speed Auto 115V Dryer, Brushed SS - DXM5-973

Item #: WBB248404

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 481.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Airmax High Speed Auto 115V Dryer, Brushed SS

Constructed of corrosion resistant stainless steel for long lasting durability. Uses only half the energy of standard dryers. Non-rotating nozzle with anti-vandalism construction. Provides 1/6 HP motor provides 12,000 RPM and delivers 230 CFM with quiet operation at only 84 dB. Heat resistant with 5V UL flame rating. GreenSpec® listed. Type isSurface Mount. Color is White/Steel. Power is 115V, 20 Amp, 2300 Watts, 60Hz. Measures 11-3/10" W x 8-1/10" D x 9-3/5" H. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-3/10
    • DEPTH INCHES8-1/10
    • HEIGHT INCHES9-3/5
    • COLORStainless Steel
    • COLOR FINISHBrushed Stainless
    • AMPS20
    • BRANDWorld Dryer
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/6 HP, 12,000 RPM
    • MANUFACTURERS PART NUMBERDXM5-973
    • STYLEAirMax
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE2300
    • ACTIVATIONAutomatic
    • DECIBELS84
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $252.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$229.00

with FREE shipping today! (within the contiguous US)