Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,632 Items)
Sub Category
Hand Dryers (225)
Remove
American Dryer® DR Series 10 Amp Automatic Hand Dryer - White Steel
Remove

      Items
American Dryer® DR Series 10 Amp Automatic Hand Dryer - White Steel American Dryer® DR Series 10 Amp Automatic Hand Dryer - White Steel


American Dryer® DR Series 10 Amp Automatic Hand Dryer - White Steel
American Dryer® DR Series 10 Amp Automatic Hand Dryer - White Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB576709
List Price $466.00    Save 35%
Price: $301.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

American Dryer® DR Series 10 Amp Automatic Hand Dryer - White Steel

American Dryer® DR Series Hand Dryers offer quiet operation and are vandal resistant. Constructed of one-piece, heavy duty 16 gauge steel. Chrome plated zinc die castings. Microprocessor controlled infrared sensor turns dryer on when hands are under outlet for up to 60 seconds. Tamper resistant screws secure cover to base. Air intake vents are shielded for additional safety. 208-240 volts, 10 amps, 2300 watts, 50/60 hertz. White steel.

Product Specifications
WIDTH INCHES 11
DEPTH INCHES 8-7/8
HEIGHT INCHES 9-1/4
COLOR FINISH White
AMPS 10
BRAND American Dryer
CFM 160
CONSTRUCTION Steel
DESCRIPTION DR Series
HORSEPOWER 1/10
MANUFACTURERS PART NUMBER DR35TN
MOUNT TYPE Surface Mounted
STYLE Conventional
TYPE Automatic
VOLTAGE 208-240
WATTAGE 2300
WEIGHT LBS 15
DECIBELS 71
HERTZ 50/60
ACTIVATION Automatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Gojo® 800 Series Dispenser - 800 mL Black

Gojo® 800 Series Dispenser - 800 mL Black

From $13.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
ASI® Surface Mounted Twin 9" Jumbo Roll Toilet Tissue Dispenser

ASI® Surface Mounted Twin 9" Jumbo Roll Toilet Tissue Dispenser

From $111.95
select
Qty: Add to Cart
Earth Friendly Products® Toilet Kleener - Gallon

Earth Friendly Products® Toilet Kleener - Gallon

From $54.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)