Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer Global Series Hand Dryer 110-120V - White ABS GX1
See all 170 items in product family

American Dryer Global Series Hand Dryer 110-120V - White ABS GX1

Item #: WBB576720

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 33%
Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
American Dryer Global Series Hand Dryer 110-120V - White ABS GX1

  • Dries hands in 40 seconds
  • Voltage 100-120 Volts 50/60Hz
  • Warm Air
  • White ABS
  • 2-Year Limited Warranty
The Global series provides a quiet and compact design to fit any budget. The GX1-C automatic hand dryer offers the best value in a maintenance-free hand dryer. It is designed to provide many years of trouble-free service. The stylish, compact design provides great performance while consuming less electricity.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES5-5/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHWhite
    • AMPS12
    • BRANDAmerican Dryer
    • CFM130
    • CONSTRUCTIONPlastic
    • DESCRIPTIONGlobal GX
    • HORSEPOWER1/12
    • MANUFACTURERS PART NUMBERGX1
    • MOUNT TYPESurface Mounted
    • STYLEEconomy
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1500
    • WEIGHT LBS8
    • HERTZ50/60
    • DECIBELS63
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed