Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer Global Series Hand Dryer 208-240V - Steel White Epoxy Finish GX3-M
See all 206 items in product family

American Dryer Global Series Hand Dryer 208-240V - Steel White Epoxy Finish GX3-M

Item #: WBB576724

Sold By:

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 35%
Price: $195.95
See more buying options

2 sellers from $195.95

Product Information
Product Q&A
American Dryer Global Series Hand Dryer 208-240V - Steel White Epoxy Finish GX3-M

  • Dries hands in 40 seconds
  • Voltage 208-240 Volts 50/60Hz
  • Warm Air
  • Steel white epoxy chrome finish
  • 2-Year Limited Warranty
The Global series provides a quiet and compact design to fit any budget. The GX1-C automatic hand dryer offers the best value in a maintenance-free hand dryer. It is designed to provide many years of trouble-free service. The stylish, compact design provides great performance while consuming less electricity.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES5-5/8
    • HEIGHT INCHES9-3/8
    • AMPS6
    • BRANDAmerican Dryer
    • CFM130
    • HORSEPOWER1/12
    • MOUNT TYPESurface Mounted
    • STYLEEconomy
    • TYPEAutomatic
    • VOLTAGE208-240
    • WATTAGE1500
    • WEIGHT LBS10
    • ACTIVATIONAutomatic
    • HERTZ50/60
    • DECIBELS63
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.