Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® TRI-Umph™ Automatic 208-240V Hand Dryer - 20200-2

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

ASI® TRI-Umph™ Automatic 208-240V Hand Dryer - 20200-2

Item #: WB640421

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $950.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ASI® Tri-Umph™ Automatic 208-240V Hand Dryer - 20200-2

TRI-Umph™ hand dryer is a state-of-the-art, ergonomic high-speed unit. With air blowing down and back from vents on three sides, users dry their hands in 12 seconds, in a comfortable, natural position without water splash-back. Over 99% of airborne bacteria and particles as small as 0.3 microns are eliminated with the removable super filter system. Water from hands is pushed backwards onto an absorbent and continuously evaporating ceramic plate. Water that is not evaporated or absorbed by the plate is channeled into a drip tray, not the floor. Dryer can only be removed using a dual-step security system offering enhanced vandal resistance. Anti-microbial silver ion treatment added to the ABS cover provides an additional layer of germ protection. 5 year limited manufacturer warranty.

Product Specifications

    • COLOR FINISHGray
    • AMPS6.7
    • BRANDASI
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER20200-2
    • STYLETRI-Umph
    • VOLTAGE208-240
    • WATTAGE1200
    • DECIBELS65-69.8
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $721.00 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day. Only 18 left, order soon
(1)
$229.00

with FREE shipping today! (within the contiguous US)