Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® TrimLine™ Surface Mounted ADA Dryer - 208-240V SS - B7128 230V
See all 170 items in product family

Bobrick® TrimLine™ Surface Mounted ADA Dryer - 208-240V SS - B7128 230V

Item #: WBB489225

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $694.50 Save up to 42%
Price: $399.34
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Trimline™ Surface Mounted ADA Hand Dryer
208-240V Stainless Steel


The Trimline™ Surface Mounted ADA Hand Dryer is environmentally responsibile and saves 95% of the cost of traditional hand drying. Dryers are made of 18 gauge stainless steel with a #4 satin finish vertical grain cover, black plastic trim and side panels to provide long lasting durability. Patented dual-flow air ducts provide a broad circulation of air for a quicker and more comfortable dry time, while operating at a moderate sound level. The touch-free, auto-sensor turns unit on when hands are placed under the unit, and off when hands are removed. The 4" projection complies with ADA and barrier free requirements. Unit operates at 208-240V AC at 6.8-7.18 Amp, and 1400-1900 Watts. Meaures 13-25/32"W x 4"D x 13-19/32"H.

Product Specifications

    • WIDTH INCHES13-25/32
    • HEIGHT INCHES13-19/32
    • COLOR FINISHStainless/Black
    • AMPS18
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONADA Hand Dryer
    • MANUFACTURERS PART NUMBERB-7128 230V
    • STYLETrimeLine
    • TYPEAutomatic
    • VOLTAGE208-240
    • WATTAGE1400-1900
    • ACTIVATIONAutomatic
    • DECIBELS75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $170.34 with this comparable product +
Item #: WB641164
globalindustrial.com
Available on or around 07/05/2017
(1)
$229.00

with FREE shipping today! (within the contiguous US)