Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ High Velocity Automatic Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Global™ High Velocity Automatic Hand Dryer

Item #: WB640305

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3
$239.00 ea.
4-9 $219.00 ea.
10+ $209.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AUTOMATIC HAND DRYERS
Global™ High Velocity Automatic Hand Dryer
Global™ High Velocity Automatic Hand Dryers are ideal for public restrooms in schools, offices, theatres and more. Hand dryers feature an infrared sensor for sanitary touch-free operation. Air output temperature is 131°F with a drying time of less than 15 seconds. Warm air speed output is 201.3 MPH and 59.8 CFM. 60-second auto shutoff. Auto resetting thermostat turns unit off at 221°F. Heater element operates at 840-1000W. Hand dryers are stainless steel with satin finish.

Product Specifications

    • WIDTH INCHES9-3/4
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES8-3/4
    • COLOR FINISHBrushed Stainless
    • AMPS7.6-8.4
    • BRANDGlobal Industrial
    • CFM59.8
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGlobal High Velocity Automatic Hand Dryer
    • HORSEPOWER11/16
    • MANUFACTURERS PART NUMBEREcoFast SRA
    • MODEL640305
    • MOUNT TYPEWall Mount
    • PACKAGE QUANTITY1
    • RPM29000
    • STYLEHigh Velocity
    • TYPEInfrared
    • VOLTAGE110-120
    • WATTAGE840-1000
    • WEIGHT LBS8-2/5
    • DRYING TIME15 Seconds or Less
    • AIR TEMPERATURE131°F
    • CERTIFICATIONSUL, cUL, GreenSpec
    • DECIBELS74-76
    • ACTIVATIONAutomatic
    • SENSOR RANGE2" to 10" Adjustable
    • WARM AIR SPEED OUTPUT201.3 mph
Have A Question About This Product?
18 Question | 72 | Answer