ASI® No Touch Compact Dryer - 0165

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

ASI® No Touch Compact Dryer - 0165

Item #: WBB201896

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $437.20 Save up to 44%
Price: $ 244.95
Product Information
Customer Review
Product Q&A
Accessories
ELECTRIC TOUCH FREE COMPACT HAND DRYER
These Electric Hand Dryers Offer Quick Hand Drying In Less than 30 Seconds.


Profile™ Dryers can be surface mounted. All covers are finished with an acid-resistant porcelain enamel finish. Dryer protrudes from wall only 4" to comply with ADAAG requirements. 1/4 HP brush type motor offers 7500 RPM with dual sealed ball bearings. Totally enclosed heating element sends 185 cubic feet per minute of 149°F air through a tamper-resistant air exit. Features automatic resetting thermal protection. Hands-free automatic stop/start infrared circuitry and self adjusting timeout with fail safe "off" protection. UL, CSA, and CE listed. 10 Year Limited Warranty. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHWhite
    • AMPS16
    • BRANDASI
    • CONSTRUCTIONAluminum
    • HORSEPOWER1/4 HP, 7,500 RPM
    • MANUFACTURERS PART NUMBER0165
    • STYLEProfile Compact
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE1488
    • DECIBELS64
    • HERTZ50/60
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Additional Diagrams?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Detail item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result