Previous

Item in product family

Next

Item in product family
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
ASI® No Touch Hand Dryer - Cast Iron Cover with Porcelain Enamel Finish - 0195

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

ASI® No Touch Hand Dryer - Cast Iron Cover with Porcelain Enamel Finish - 0195

Item #: WBB201905

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $786.80 Save: up to 46%
Price: $423.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
ELECTRIC TOUCH FREE HAND DRYER
These Electric Hand Dryers Offer Quick Hand Drying In Less than 30 Seconds.


Profile™ Dryers can be surface mounted. Cast Iron is 1/4" thick. All covers are finished with an acid-resistant porcelain enamel finish. Dryer protrudes from wall only 4" to comply with ADAAG requirements. 1/4 HP brush type motor offers 7500 RPM with dual sealed ball bearings. Totally enclosed heating element sends 185 cubic feet per minute of 149°F air through a tamper-resistant air exit. Features automatic resetting thermal protection. Hands-free automatic stop/start infrared circuitry and self adjusting timeout with fail safe "off" protection. UL, CSA, and CE listed. 10 Year Limited Warranty. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHWhite
    • AMPS17.6
    • BRANDASI
    • CONSTRUCTIONCast Iron
    • HORSEPOWER1/4 HP, 7,500 RPM
    • MANUFACTURERS PART NUMBER0195
    • STYLEProfile
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE1857
    • HERTZ50/60
    • DECIBELS--
    • ACTIVATIONAutomatic
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
No Thanks x
Save $184.95 with this comparable product +
Item #: WB640800
globalindustrial.com
Usually ships same day.
(1)
$239.00

with FREE shipping today! (within the contiguous US)