Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,663 Items)
Sub Category
Hand Dryers (232)
Remove
Porcelain Turbo Hand Dryer - 8-1/16"W
Remove

      Items
Porcelain Turbo Hand Dryer - 8-1/16"W Porcelain Turbo Hand Dryer - 8-1/16"W


Porcelain Turbo Hand Dryer - 8-1/16"W
Email This Page Printer Friendly Version
Porcelain Turbo Hand Dryer - 8-1/16"W
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB201906
List Price $710.00    Save 43%
Price: $401.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ELECTRIC TOUCH FREE HAND DRYER
These Electric Hand Dryers Offer Quick Hand Drying In Less than 30 Seconds.


Turbo Dri™ Hand Dryers dry hands in less than 12 seconds. Operates automatically using infrared sensor. Features auto-resetting thermostat with 60-second automatic shut off. Cover is made of heavy-duty 1/16" thick one-piece-formed stainless steel. Motor and heating element feature internal resetting automatic thermal protection. Offers 68 CFM heated air. Fixed directional air nozzle is rust proof and highly tamper resistant. Circuitry has self-adjusting time-out and fail-safe off protection controlled by a microprocessor. Dryer measures 8-1/16"W.5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 8-1/16
DEPTH INCHES 7-1/16
HEIGHT INCHES 11-5/16
COLOR FINISH White
AMPS 1.6
BRAND ASI
CONSTRUCTION Porcelain
HORSEPOWER 3/8 HP - 1 HP, 7,000 - 18,000 RPM
MANUFACTURERS PART NUMBER 0197-1
STYLE Turbo-Dri
TYPE Automatic
VOLTAGE 120
WATTAGE 400-900
ACTIVATION Automatic
HERTZ 50/60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)