Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,663 Items)
Sub Category
Hand Dryers (232)
Remove
Porcelair Hand Dryer 208-240V 11 Amps
Remove

      Items
Porcelair Hand Dryer 208-240V 11 Amps Porcelair Hand Dryer 208-240V 11 Amps


Porcelair Hand Dryer 208-240V 11 Amps
Email This Page Printer Friendly Version
Porcelair Hand Dryer 208-240V 11 Amps
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB201895
List Price $466.80    Save 43%
Price: $265.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ELECTRIC TOUCH FREE HAND DRYER
These Electric Hand Dryers Offer Quick Hand Drying In Less than 30 Seconds.


Profile™ Dryers can be surface mounted. All covers are finished with an acid-resistant porcelain enamel finish. Dryer protrudes from wall only 4" to comply with ADAAG requirements. 1/4 HP brush type motor offers 7500 RPM with dual sealed ball bearings. Totally enclosed heating element sends 185 cubic feet per minute of 149°F air through a tamper-resistant air exit. Features automatic resetting thermal protection. Hands-free automatic stop/start infrared circuitry and self adjusting timeout with fail safe "off" protection. UL, CSA, and CE listed. 208V - 240V, 11 Amps.10 Year Limited Warranty. 5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 8-7/8
DEPTH INCHES 7-7/8
HEIGHT INCHES 12
COLOR FINISH Stainless
AMPS 11
BRAND ASI
CONSTRUCTION Porcelain
HORSEPOWER 1/8 HP, 3,400 RPM
MANUFACTURERS PART NUMBER 0144
STYLE Porcelair
TYPE Automatic
VOLTAGE 208-240
WATTAGE 1518-2016
ACTIVATION Automatic
HERTZ 50/60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)