Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Push Button Hand Dryer 115 Volt - DA5-974

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Push Button Hand Dryer 115 Volt - DA5-974

Item #: WB705422

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $656.00 Save up to 54%
Price: $ 303.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Push Button Hand Dryer 115 Volt - DA5-974 has 30-second push button activation and automatic shut off. Rotating nozzle provides custom air flow direction. Air dry provides 90% savings in hand drying costs and reduces paper waste. 1/10 HP, 115V, 20 amps, 2300 watts, 153 cfm. 11"W X 7"D X 10"H. Limited 10 year warranty.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES7
    • HEIGHT INCHES10
    • COLOR FINISHWhite
    • AMPS20
    • ASSEMBLYAssembled
    • BRANDWorld Dryer
    • CFM153
    • CONSTRUCTIONSteel
    • HORSEPOWER1/10
    • MANUFACTURERS PART NUMBERDA5-974
    • MODEL705422
    • STYLEStandard
    • TYPEPush-Button
    • VOLTAGE120
    • WATTAGE2300
    • WEIGHT LBS14
    • ACTIVATIONPush-Button
    • DECIBELS76
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!