Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow E88 Saniflow Manual Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Saniflow E88 Saniflow Manual Hand Dryer

Item #: WBB702115

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $292.95
Product Information
Product Q&A
Accessories
Surface mounted vandal resistant hand dryer is fabricated with one-piece 5/64" thick metal sheet cover, with glazed porcelain coated. Back base is aluminum, 1/8" thick with 4 holes for wall mounting. Cover is equipped with a chromed-plated revolving 360° nozzle for hand and face drying. Dryer is activated using the chrome-plated zamak 22mm thick push-button, that activates an electromechanical timer with a 34 second cycle before switching dryer off automatically. Motor is 1/3 hp, 5,500 r.p.m., universal type, with a 4A fuse with sealed, self- lubricated ball bearing. Waved wire NiCr heating element should incorporate a thermal limiter which will switch off by a temperature of 176 °F (80°C). The fan is an aluminum centrifugal turbine with double symmetrical inlet, and the fan scroll is made of a fire resistant plastic UL 94-V0. Dryer shall deliver 290 CFM of air at 128 °F (53 °C) and 5,512 LFM velocity during user controlled drying cycle. Dryer has a total power of 1,850 W with a consumption 16A. Noise level is 70 dB. Overall dimensions: 11"W x 9-3/4"H x 8-1/4"D. Unit is UL listed, and/or VDE approved and CE marked.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES9-3/4
    • COLOR FINISHWhite
    • AMPS16
    • BRANDSaniflow
    • CONSTRUCTIONSteel
    • HORSEPOWER1/3
    • MANUFACTURERS PART NUMBERE88
    • MOUNT TYPESurface Mounted
    • STYLEClassic
    • TYPEPush-Button
    • VOLTAGE120
    • WATTAGE1850
    • WEIGHT LBS14-1/3
    • DRYING TIME20-29 Seconds
    • ACTIVATIONPush-Button
    • HERTZ60
    • AIR TEMPERATURE128°F
    • DECIBELS70

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.