Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow KT0010B Mediflow Recessed Kit

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Saniflow KT0010B Mediflow Recessed Kit

Item #: WBB702142

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $150.95
Product Information
Customer Review
Product Q&A
Accessories
Kit for recessed mediflow® hand dryer is made of electro-zinced iron cabinet, 1/16" thick, and a steel AISI 304 frame, white epoxy finish. Gray rubber seal is included to offer a reinforcing outside protection that minimizes vibrations and noise. The white steel AISI 304 frame is 1/16" thick, with 4 screw holes of diameter 23/64" for mounting on the wall. Nuts and bolts for the fitting of the dryer to the kit and the frame to the wall is included as follows: 4 nuts DIN 934 M5, 4 washers DIN 125 M5, 4 stainless steel screws DIN 7981 1-9/32" x 3/16" and 4 wall plugs F8. Overall dimensions: 16-3/4" x 11-5/8" x 3" for the cabinet and 18-7/8" x 13-3/8" x 1/16" for the frame. Unit shall VDE approved and CE marked and comply with ADAAG norm (US) for the removal of architectonical barriers.

Product Specifications

    • WIDTH INCHES11-5/8
    • DEPTH INCHES3
    • HEIGHT INCHES16-3/4
    • COLOR FINISHWhite
    • BRANDSaniflow
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKT0010B
    • STYLEMediflow Recessed Kit
    • WEIGHT LBS4-4/5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.