Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow M06AB Speedflow Automatic Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Saniflow M06AB Speedflow Automatic Hand Dryer

Item #: WBB702129

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $396.95
Product Information
Product Q&A
Accessories
Surface mounted and ADA compliant vandal resistant hand dryer is manufactured with one-piece high quality 1/16" thick steel cover, black epoxy finish and fixed to the base by 2 vandal-proof lock screws and lock with special Speedflow® wrench. Back base is aluminum with 4 holes diameter 5/16" for wall mounting, including silent-blocks to damp mechanical vibrations. Dryer is activated through an infrared electronic sensor and shall automatically turn off two second after hands are removed. Sensor has a polycarbonate viewing window and the detection distance can be regulated from 2" to 8". High speed universal brush motor is 1/3 HP, 3.800-8200 rpm, A class. Motor includes a safety thermal cut-off. The Waved wire NiCr heating element should incorporate a self-resettable thermal cut-off which will disconnect at 302 °F. Airflow could be adjusted from 43 to 70 CFM with an air temperature from 103 to 111 °F and with and air velocity from 4.920 to 9.840 LFM during user controlled drying cycle. The dryer has a total power of 1,150 watts with a consumption of 9.5 A (at 120 V). Noise level is 64-74 dB at 79" distances. Protection level against water splashes is rating IP23. Overall dimensions: 11-1/2" x 10-1/2" x 4". Unit shall VDE approved and CE marked and comply with electrical safety directives 73/23/CEE& 93/68/CEE and electro-magnetic compatibility directives 89/336/CEE & 92/31/CEE and with ADA projection requirements and Greenspec listed.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES10-5/8
    • COLOR FINISHBlack
    • AMPS9.0-9.5
    • BRANDSaniflow
    • CONSTRUCTIONSteel
    • HORSEPOWER1/4 - 1/3
    • MANUFACTURERS PART NUMBERM06B
    • MOUNT TYPESurface Mounted
    • STYLESpeedflow
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE1080-1150
    • WEIGHT LBS8
    • ACTIVATIONAutomatic
    • DECIBELS64-74
    • DRYING TIME10-15 Seconds
    • HERTZ60
    • AIR TEMPERATURE106°F to 111°F
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $157.95 with this comparable product +
Item #: WB640305
globalindustrial.com
Usually ships same day.
$239.00

with FREE shipping today! (within the contiguous US)