Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,638 Items)
Sub Category
Hand Dryers (228)
Remove
Saniflow M08A Dualflow Automatic Hand Dryer
Remove

      Items
Saniflow M08A Dualflow Automatic Hand Dryer Saniflow M08A Dualflow Automatic Hand Dryer


Saniflow M08A Dualflow Automatic Hand Dryer
Saniflow M08A Dualflow Automatic Hand Dryer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB702120
Price: $1,080.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Surface mounted and UL compliant hand dryer is manufactured with high-impact 1/8" thick ABS white cover. 120-120V voltage. The dryer is activated through an infrared electronic sensor when putting hands inside the dryer and shall automatically turn off after hands are removed. High speed universal brush motor is 1750 W total power, 30000 rpm, F class. The dryer has a total power of 1750 Watts with a consumption of 15.9 A (at 120 V). Noise level is 70 dB at 79" distance. Protection level against water splashes is rating IP33. Overall dimensions is 24-1/4" x 11-3/4" x 7-1/2". Unit is UL marked and comply with UL507 norm.

Product Specifications
WIDTH INCHES 7-1/2
DEPTH INCHES 11-3/4
HEIGHT INCHES 24-1/4
COLOR FINISH White
AMPS 15.9
BRAND Saniflow
CONSTRUCTION Plastic
HORSEPOWER 2-7/20
MANUFACTURERS PART NUMBER M08A
MOUNT TYPE Surface Mounted
STYLE Dualflow
TYPE Automatic
VOLTAGE 120
WATTAGE 1750
WEIGHT LBS 21
AIR TEMPERATURE 104°F
DRYING TIME 10-15 Seconds
ACTIVATION Automatic
HERTZ 60
DECIBELS 70


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

From $155.95
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Stainless Steel Channel Frame Mirror - 24"Wx36"H

Stainless Steel Channel Frame Mirror - 24"Wx36"H

From $60.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)