Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,632 Items)
Sub Category
Hand Dryers (225)
Remove
Saniflow M88 Junior Manual Hand Dryer
Remove

      Items
Saniflow M88 Junior Manual Hand Dryer Saniflow M88 Junior Manual Hand Dryer


Saniflow M88 Junior Manual Hand Dryer
Saniflow M88 Junior Manual Hand Dryer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB702119
Price: $88.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Surface mounted hand dryer is fabricated with one-piece 1/8" thick thermoplastic ABS UL94-5V cover. Back base is thermoplastic ABS UL94-5V with 4 holes for wall mounting. Dryer is activated using the push button that activates an electromechanical timer with a 45 seconds cycle before switching dryer off automatically. Induction motor is 1/7 hp, 3,300 r.p.m.(at 60 Hz) and incorporate a temperature limiter which switch off at 266 °F (130°C). Waved wire NiCr heating element should incorporate a thermal limiter, which will switch off by a temperature of 176 °F (80°C.). The PP UL94-V0 fan should have a single inlet and the fan scroll is made of thermoplastic ABS UL94-5V. Dryer shall deliver 139 CFM of air at 123.8 °F (51 °C) and 3,872 LFM velocity during user controlled drying cycle. The dryer has a total power of 1,300 Watts with a consumption of 11A. Noise level is 60 dB. Overall dimensions: 9-7/8"W x 11-3/4"H x 5-1/4"D.

Product Specifications
WIDTH INCHES 9-7/8
DEPTH INCHES 5-1/4
HEIGHT INCHES 11-3/4
COLOR FINISH White
AMPS 11
BRAND Saniflow
CONSTRUCTION Plastic
HORSEPOWER 1/7
MANUFACTURERS PART NUMBER M88
MOUNT TYPE Surface Mounted
STYLE Junior
TYPE Push-Button
VOLTAGE 120
WATTAGE 1300
WEIGHT LBS 6-3/5
DRYING TIME 40-45 Seconds
AIR TEMPERATURE 123°F
HERTZ 60
ACTIVATION Push-Button
DECIBELS 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

From $155.95
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Stainless Steel Channel Frame Mirror - 24"Wx36"H

Stainless Steel Channel Frame Mirror - 24"Wx36"H

From $60.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)