SLIMdri™ Hand Dryer - Brushed Chrome Aluminum - L-971
See all 169 items in product family

SLIMdri™ Hand Dryer - Brushed Chrome Aluminum - L-971

Item #: WB261467

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SLIMdri™ Hand Dryer - Brushed Chrome Aluminum

Energy efficient warm air dryer is surfaced mounted with a stylish low profile design. Features on/off heating control and universal voltage - accepts 110-120/208/220-240 VAC input. SLIMdri™ hand dryer uses up to 70% less energy than competitive ADA dryers. Automatic operation for touch free use and SteriTouch® antimicrobial protection helps increase hygiene in public restrooms. Features brush-type motor that operates at 13,000 RPM and delivers 70 CFM air flow at a velocity of 140 MPH. Wall mounting plate is made of die-cast aluminum. Available in Aluminum. cETLus, IP23, GreenSpec® listed. ADA Compliant. 10 year limited warranty.

Click Here For Additional Information.



Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES3-9/10
    • HEIGHT INCHES10-7/10
    • COLOR FINISHBrushed Chrome
    • AMPS8.7-4.3
    • BRANDWorld Dryer
    • CFM70
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERL-971
    • RPM13,000
    • STYLESLIMdri
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE950
    • HERTZ60
    • ACTIVATIONAutomatic
    • CERTIFICATIONScETLus, IP23, GreenSpec
    • DECIBELS83

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $186.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$229.00

with FREE shipping today! (within the contiguous US)