Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Stainless Steel Turbo Hand Dryer - 10-1/16"W - 0197-1-93

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

ASI® Stainless Steel Turbo Hand Dryer - 10-1/16"W - 0197-1-93

Item #: WBB201908

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $822.00 Save up to 43%
Price: $ 469.95
Product Information
Customer Review
Product Q&A
Accessories
ELECTRIC TOUCH FREE HAND DRYER
These Electric Hand Dryers Offer Quick Hand Drying In Less than 30 Seconds.


Turbo Dri™ Hand Dryers dry hands in less than 12 seconds. Operates automatically using infrared sensor. Features auto-resetting thermostat with 60-second automatic shut off. Cover is made of heavy-duty 1/16" thick one-piece-formed stainless steel. Motor and heating element feature internal resetting automatic thermal protection. Offers 68 CFM heated air. Fixed directional air nozzle is rust proof and highly tamper resistant. Circuitry has self-adjusting time-out and fail-safe off protection controlled by a microprocessor. Dryer measures 10-1/16"W.5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES10-1/16
    • DEPTH INCHES9-1/16
    • HEIGHT INCHES13-5/16
    • COLOR FINISHStainless
    • AMPS1.6
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER3/8 HP - 1 HP, 7,000 - 18,000 RPM
    • MANUFACTURERS PART NUMBER0197-1-93
    • STYLETurbo-Dri
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE400-900
    • ACTIVATIONAutomatic
    • DECIBELS65-78
    • HERTZ50/60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $240.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$229.00

with FREE shipping today! (within the contiguous US)