Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer Pushbutton Hand Dryer - 115V,  White cast iron cover - A5-974AU
See all 13 items in product family

World Dryer Pushbutton Hand Dryer - 115V, White cast iron cover - A5-974AU

Item #: WBB248420

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 383.95
Product Information
Customer Review
Product Q&A
Accessories
Pushbutton Cast Iron Hand Dryer - Surface Mount - 120V

WORLD DRYER hand dryers offer exceptional durability and vandalism resistance. Hand dryers are made to withstand high traffic, rigorous use and abuse. Undergoes rigorous testing to ensure long life and problem-free operation. Ideal for public bathrooms in fast food restaurants, train stations, bus stations, schools, airports, arenas and more. Universal nozzle can be converted to swivel. Features a 1/8 HP motor that provides 7,500 RPM and delivers 200 CFM. Provides quiet operation at only 76 dB. UL listed. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-3/10
    • DEPTH INCHES8-1/10
    • HEIGHT INCHES9-3/5
    • COLORWhite
    • COLOR FINISHWhite
    • AMPS20
    • BRANDWorld Dryer
    • CONSTRUCTIONCast Iron
    • HORSEPOWER1/10 HP, 7,500 RPM
    • MANUFACTURERS PART NUMBERA5-974AU
    • MOUNT TYPESurface Mount
    • STYLEModel A
    • TYPEPush-Button
    • VOLTAGE120
    • WATTAGE2300
    • ACTIVATIONPush-Button
    • HERTZ60
    • DECIBELS76

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!