Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xlerator® Hand Dryer  - Textured Graphite Epoxy Paint 120V - XL-GR-110

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

Xlerator® Hand Dryer - Textured Graphite Epoxy Paint 120V - XL-GR-110

Item #: WB240633A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $700.00 Save up to 27%
Price: $510.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
XLERATOR® Automatic Hand Dryers Dries Hands Completely In 10-15 Seconds.
Energy Efficient 95% Cost Savings.
XLERATOR® Automatic Hand Dryers dries hands completely in only 10 to 15 seconds. Energy efficient structure uses 80% less energy compared to standard automatic hand dryers and offers 95% cost savings than paper towel dispensers. Chip-resistant epoxy finish. Automatic Hand Dryers include hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM (Linear Feet per Minute). Die-Cast Zinc Alloy Housing with Textured Graphite Epoxy Finish120V, 12.5 Amp and 60 Hz. Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4"W x 6-11/16"D x 12-11/16"H. GreenSpec®, UL, CSA, OSHA approved. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-3/4
    • DEPTH INCHES6-11/16
    • HEIGHT INCHES12-11/16
    • COLOR FINISHTextured Graphite
    • AMPS12.5
    • BRANDExcel Dryer
    • CONSTRUCTIONDie-Cast Zinc Alloy
    • HORSEPOWER5/8 HP / 20,000 RPM
    • MANUFACTURERS PART NUMBERXL-GR-110
    • STYLEXlerator
    • TYPEAutomatic
    • VOLTAGE120
    • WALL-MOUNTABLESurface Mounted
    • WATTAGE1375
    • ACTIVATIONAutomatic
    • DECIBELS78-80
    • HERTZ60
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $271.00 with this comparable product +
Item #: WB640305
globalindustrial.com
Usually ships same day.
$239.00

with FREE shipping today! (???contiguousus???)