Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,637 Items)
Sub Category
Hand Dryers (228)
Remove
Xlerator® Hand Dryer - White Epoxy Paint 208V
Remove

      Items
Xlerator® Hand Dryer  - White Epoxy Paint 208V Xlerator® Hand Dryer - White Epoxy Paint 208V


Xlerator® Hand Dryer  - White Epoxy Paint 208V
Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers ll Mount Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers    
see additional photos
Xlerator® Hand Dryer - White Epoxy Paint 208V
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB240632B
List Price $660.00    Save 33%
Price: $440.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

XLERATOR® Automatic Hand Driyers Dries Hands Completely In 10-15 Seconds.
Energy Efficient 95% Cost Savings.

XLERATOR® Automatic Hand Driyers dries hands completely in only 10 to 15 seconds. Energy efficient structure uses 80% less energy compared to standard automatic hand dryers and offers 95% cost savings than paper towel dispensers. Housing is made with heavy-duty, one-piece die cast zinc alloy that is rust-proof and unbreakable. Rib reinforced for added strength. Chip-resistant epoxy finish. Includes hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM (Linear Feet per Minute). 208V, 7 Amp and 60 Hz. Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4”W x 6-11/16”D x 12-11/16”H. GreenSpec®, UL, CSA, OSHA approved. 5 Year Limited Warranty.

Click here to view spec sheet.

Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 6-11/16
HEIGHT INCHES 12-11/16
COLOR FINISH White
AMPS 7
BRAND Excel Dryer
CONSTRUCTION Die-Cast Zinc Alloy
HORSEPOWER 5/8 HP / 20,000 RPM
STYLE Xlerator
TYPE Automatic
VOLTAGE 208
WALL-MOUNTABLE Surface Mounted
WATTAGE 1456
ACTIVATION Automatic
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

From $56.95
select
Qty: Add to Cart
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $279.00
select
Qty: Add to Cart
25 Gallon Rubbermaid Marshal Waste Receptacles - Black

25 Gallon Rubbermaid Marshal Waste Receptacles - Black

From $173.95
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)