Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,637 Items)
Sub Category
Hand Dryers (228)
Remove
Xlerator® Hand Dryer - White Thermoset Cover 120V
Remove

      Items
Xlerator® Hand Dryer  - White Thermoset Cover 120V Xlerator® Hand Dryer - White Thermoset Cover 120V


Xlerator® Hand Dryer  - White Thermoset Cover 120V
Xlerator® Hand Dryer - White Thermoset Cover 120V Xlerator® Hand Dryer - White Thermoset Cover 120V Xlerator® Hand Dryer - White Thermoset Cover 120V Xlerator® Hand Dryer - White Thermoset Cover 120V
see additional photos
Xlerator® Hand Dryer - White Thermoset Cover 120V
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB240631A
List Price $620.00    Save 35%
Price: $400.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

XLERATOR® Automatic Hand Dryers Dries Hands Completely In 10-15 Seconds.
Energy Efficient 95% Cost Savings.
XLERATOR® Automatic Hand Dryers dries hands completely in only 10 to 15 seconds. Energy efficient structure uses 80% less energy compared to standard automatic hand dryers and offers 95% cost savings than paper towel dispensers. Housing is fiberglass reinforced bulk molding compound. Automatic Hand Dryers includes hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM (Linear Feet per Minute). 120V, 12.5 Amp and 60 Hz. Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4”W x 6-11/16”D x 12-11/16”H. GreenSpec®, UL, CSA, OSHA approved. 5 Year Limited Warranty.

Click here to view spec sheet.

Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 6-11/16
HEIGHT INCHES 12-11/16
COLOR FINISH White
AMPS 12.5
BRAND Excel Dryer
CONSTRUCTION Thermoset Fiberglass
HORSEPOWER 5/8 HP / 20,000 RPM
STYLE Xlerator
TYPE Automatic
VOLTAGE 120
WALL-MOUNTABLE Surface Mounted
WATTAGE 1375
HERTZ 60
ACTIVATION Automatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
GOJO® PRO 2000mL Dispenser

GOJO® PRO 2000mL Dispenser

From $12.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
24 Gallon Square Steel Waste Receptacle - Stainless Steel

24 Gallon Square Steel Waste Receptacle - Stainless Steel

From $284.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)