Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,637 Items)
Sub Category
Hand Sanitizers (74)
Remove
Dial Instant Hand Sanitizer with Moisturizers - 16-oz. Bottle
Remove

      Items
Dial Instant Hand Sanitizer with Moisturizers - 16-oz. Bottle Dial Instant Hand Sanitizer with Moisturizers - 16-oz. Bottle


Dial Instant Hand Sanitizer with Moisturizers - 16-oz. Bottle
Dial Instant Hand Sanitizer with Moisturizers - 16-oz. Bottle
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB260117
Price: $66.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dial Instant Hand Sanitizer with Moisturizers - 16-oz. Bottle

Kills 99.99% of germs instantly. Effective against bacteria, yeast and molds. Dermatologist-tested, hypoallergenic formula leaves hands free of residue. Fragrance and dye-free. 16-oz. pump bottle. Sold 8 bottles per case.

Product Specifications
CAPACITY 16 oz
BRAND Dial Professional
DESCRIPTION Dial® Instant Hand Sanitizer with Moisturizers
PACKAGE QUANTITY 8
TYPE Dial® Pump Bottle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Clorox Touchless Hand Sanitizer Dispenser

Clorox Touchless Hand Sanitizer Dispenser

From $166.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)