Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® 20Lb. Para Block, Cherry, Pink, 8220

Rollover image to zoom in

Click image to enlarge

See all 160 items in product family

AirWorks® 20Lb. Para Block, Cherry, Pink, 8220

Item #: WBB1175267

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $148.95
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® 20Lb. Para Block, Cherry, Pink, 8220

Features:
  • Cherry 20 lb Para Block


Product Specifications

    • BRANDAirWorks
    • DESCRIPTION20Lb. Para Block
    • MANUFACTURERS PART NUMBER08220
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY2
    • SCENTCherry
    • STYLEBlock
    • TYPEBlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result