Previous

Item in product family

Next

Item in product family
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
Big D Deo-Gard Biodegradable Urinal Mat - 66801

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Big D Deo-Gard Biodegradable Urinal Mat - 66801

Item #: WBB666831

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $70.95
Product Information
Product Q&A
Accessories
Big D Deo-Gard Biodegradable Urinal Mat

Constructed of a heavier, high-friction, coeffecient material, the new Deo-Gard mat actually grips to clean, dry floors, thereby reducing slipping and tripping. The new hexagon designed grid creates a more effective means to direct liquids quickly into the absorbent core and allows the end-user to effortlessly see when the mat has become soiled and in need of replacement. New polymers with increased flexibility conform easily to uneven floor surfaces and allow the soiled mat to easily be folded, rollled or even wadded up to fit easily in the recepticale for effortless disposal. Deo-Gard mats used under urinals or commodes will neutralize odors by catching and quickly absorbing unwanted splashes and drips, protecting your floor from stain, discoloration and uric acid damage with a non-glued moisture barrier backing. For use with urinals. To be used with all hanging single urinals. Grey color and Mountain Air scent deodorant. 100% biodegradable made with EcoPure which speeds up plastic degradation. Each mat lasts approximately 30 days.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONDeo-Gard Urinal Mat Biodegradable
    • MANUFACTURERS PART NUMBER66801
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY6
    • SCENTMountain Air
    • SIZE TYPE--
    • STYLEMat
    • TYPEAbsorbent

Customers Who Viewed This Also Viewed