Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Bowl Clip, Sunburst, 12/Box, AWBC233-BX

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

AirWorks® Bowl Clip, Sunburst, 12/Box, AWBC233-BX

Item #: WBB1175107

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.25
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Bowl Clip, Sunburst, 12/Box, AWBC233-BX

Features:
  • Lasts up to 30 days
  • Continuous odor control
  • Will not dissolve in water
  • VOC Compliant
  • Fits most standard toilets
  • Clips on outside of bowl
  • Contain enzymes that continually work to eliminate odors at the source


Product Specifications

    • BRANDAirWorks
    • DESCRIPTIONBowl Clip
    • MANUFACTURERS PART NUMBERAWBC233-BX
    • MOUNT TYPEToilet
    • PACKAGE QUANTITY12
    • SCENTSunburst
    • STYLEClip
    • TYPERim Hanger

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $5.25 with this comparable product +
Item #: WB640990
globalindustrial.com
Ships same day.
(0)
$18.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:21