Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Black Laminated Urinal Mat, DRIPB, 6 Pack

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Disposable Black Laminated Urinal Mat, DRIPB, 6 Pack

Item #: WBB935725

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
Disposable Black Laminated Urinal Mat, DRIPB, 6 Pack

ESP's Drip Wick Urinal Mats are designed with Spill lock which makes them the most absorbent mat on the market. Dark colored absorbent hides ugly fluid loading and the open grating design reduces "secondary splashing". A recycled solution with a natural odor control added. Helps to protect grout and tiles and reduces cross contamination of urine. The low slip poly backing helps reduce slips due to wet washroom floors. Conveniently packaged in ready to use 6 packs. Made of 60% recycled material. Fire retardant as per ASTM 726.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES20
    • COLOR FINISHBlack
    • BRANDEvolution Sorbent Products
    • CONSTRUCTIONDripWick
    • DESCRIPTIONLaminated Urinal Mat
    • MANUFACTURERS PART NUMBERDRIPB
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY6
    • SCENT--
    • STYLEMat
    • TYPEAbsorbent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $10.00 with this comparable product +
Item #: WB640992
globalindustrial.com
Ships same day.
(0)
$48.95